- 2X-Large Glove Size
description
- Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
features
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- S-patch on palm for duribility and grip
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Sweat wipe - terry clothing wipe on the back of the thumb makes its easy to wipe away sweat and grime
- Slip on cuff with hook and loop closure
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
| Cuff | Slip-on |
| Task | Construction and Industrial |
| Color2 | Hi-Vis Green |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Back | Spandex |
| Glove Size | 2X-Large |
| Palm | ToughX Suede |
| Color | Hi-Vis Green |
| Weight | 0.38 LB |
| EAN or UPC | 662909509345 |

