- Small Glove Size
description
- Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
features
- Engineered microfiber Tough-X™ reinforced suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Silicone honeycomb TPR knuckle guard for medium duty impact protection
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Sweat Wipe - terry cloth wipe on the back of the thumb makes it easy to wipe away sweat and grime
- Hook and loop closure
- Touchscreen on index finger
- Launderable for extended life and to reduce replacement costs
| Glove Size | Small |
| Task | Mechanics |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Palm | ToughX Suede |
| Back | Spandex |
| Color2 | Gray |
| Color | Gray |
| Weight | 0.52 LB |
| EAN or UPC | 662909509154 |

