- 2X-Large Glove Size
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Green cotton corded palm offers comfort, durability and protection
- Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
- 150g Positherm lining and waterproof bladder keep your hands dry
- Neoprene cuff with hook & loop closure is comfortable and breathable for easy on/off and a secure fit
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
- ANSI Cut A3 protection
| EN 388 | 1333 |
| ANSI Cut | 3 |
| EN 388 P | 3 |
| Color2 | Hi-Vis Yellow |
| Lining | Posi-Therm |
| Glove Size | 2X-Large |
| Back | Spandex |
| EN 388 2016 | 1333C |
| EN 388 T | 3 |
| Palm | Polycord Canvas |
| Task | Oil and Gas |
| Cuff | Slip-on |
| EN 388 A | 1 |
| EN 388 C | 3 |
| Color | Hi-Vis Yellow |
| Resistance Type | Impact Resistant, Cold Resistant, Waterproof, Abrasion Resistant, Cut Resistant |
| ANSI Cut 9 | A3 |
| EN 388 N | C |
| ANSI Method | TDM |
| Weight | 0.53 LB |
| EAN or UPC | 662909871848 |

