- Small Glove Size
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
- Reinforced red silicone palm and fingers that provide oil resistance and excellent gripping
- Polyurethane reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Slip on cuff with hook and loop closure
- Hi-Vis coloring makes this product very easy to see
- Index finger has touchscreen capabilities
- Launderable for extended life and to reduce replacement costs
| ANSI Impact | 1 |
| ANSI Method | TDM |
| Cuff | Slip-on |
| Color | Hi-Vis Yellow |
| Task | Oil and Gas |
| Color2 | Hi-Vis Yellow |
| Palm | Reinforced |
| ANSI Cut | 2 |
| Glove Size | Small |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| ANSI Cut 9 | A2 |
| Weight | 0.22 LB |
| EAN or UPC | 662909869098 |

