- Small Glove Size
description
- Ideal for petrochemical, heavy and light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC on palm, thumbcrotch and fingertips provides an enhanced grip and extra cut/abrasion resistance
- Reinforced Kevlar thumb saddle for durability
- Thermo Plastic Rubber (TPR) molded finger, thumb guards and back of the hand for maximum protection
- Slip on neoprene wrist for comfort
- ANSI 105 Cut Resistance Level A6
- ANSI 105 Conductive Heat Resistance Level 4
| EN 388 | 4543 |
| EN 388 C | 5 |
| Color2 | Red |
| Task | Oil and Gas |
| Coating | PVC |
| EN 388 P | 3 |
| Color | Red |
| Glove Size | Small |
| Palm | Reinforced |
| ASTM F1060 | 1 |
| Coating Color | Red |
| EN 388 A | 4 |
| ANSI Impact | 2 |
| Resistance Type | Impact Resistant, Abrasion Resistant, Cut Resistant, Flame/Heat Resistant |
| EN 388 N | F |
| EN 388 T | 4 |
| ANSI Method | TDM |
| EN 388 2016 | 4543F |
| ANSI Cut | 4 |
| ANSI Cut 9 | A6 |
| Weight | 0.06 LB |
| EAN or UPC | 662909869180 |

