- 3X-Large Glove Size
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Silicone palm with honecomb pattern repels liquids for enhanced grip and abrasion
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Hi-Vis coloring makes this product very easy to see
- Reinforced Kevlar thumb saddle for durability
- Neoprene slip on cuff
- Launderable for extended life and to reduce replacement costs
| Color | Hi-Vis Orange |
| Resistance Type | Impact Resistant, Abrasion Resistant, Cut Resistant |
| EN 388 T | 2 |
| EN 388 C | 2 |
| EN 388 2016 | 3221 |
| Task | Oil and Gas |
| Color2 | Hi-Vis Orange |
| Cuff | Slip-on |
| Coating | Silicone |
| EN 388 | 3221 |
| Glove Size | 3X-Large |
| Back | Spandex |
| EN 388 A | 3 |
| EN 388 P | 1 |
| Weight | 0.04 LB |
| EAN or UPC | 662909868862 |

