- Blue Color
- X-Large Glove Size
- Gauntlet Cuff
description
- Regular Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Color coded hems for easy size identification
| Thumb | Wing |
| Palm | Single |
| Stitching | Nylon |
| Back | Fabric |
| Cuff | Gauntlet |
| Glove Size | X-Large |
| Hide | Top Grain Cowhide |
| Color | Blue |
| Weight | 0.52 LB |
| EAN or UPC | 616314008016 |

