- 2X-Large Glove Size
description
- Ideal for manufacturing, material handling, utility work.
features
- Heavy duty goatskin
- Reinforced split cowhide palm patch, thumb saddle and knuckle patch
- Orange flame-resistant cotton fingertips improve visibility for enhanced safety
- Flexible, form-fitting Gray Nomex® on the back of hand is flame resistant
- Hook and loop wrist for perfect fit and feel
| Cuff | Slip-on |
| Palm | Reinforced |
| Color | Gray |
| Resistance Type | Flame/Heat Resistant, Abrasion Resistant |
| Task | Mechanics |
| Glove Size | 2X-Large |
| Color2 | Gray |
| Weight | 0.13 LB |
| EAN or UPC | 662909009098 |

