Skip to content Skip to navigation menu
Black Small Premium Welding Gloves

86550/S

Black Small Premium Welding Gloves
Item #117166945
  • Black Color
  • Small Size
  • Premium Grade
Black Small Premium Welding Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Small Size
  • Premium Grade

description

  • Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

features

  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
Back Spandex
Color Black
Hide Top Grain Goatskin
Weight 0.2 LB
EAN or UPC 662909008701
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison