Skip to content Skip to navigation menu
Black Medium Premium Welding Gloves

86350/M

Black Medium Premium Welding Gloves
Item #117166928
  • Black Color
  • Medium Size
  • Premium Grade
Black Medium Premium Welding Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Medium Size
  • Premium Grade

description

  • Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

features

  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm increase durability and provides added protection at common wear points
Hide Top Grain Cowhide
Back Spandex
Color Black
Weight 0.11 LB
EAN or UPC 662909008619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison