
- Black Color
- 2X-Large Size
- Premium Grade
description
- Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm increase durability and provides added protection at common wear points
Hide | Top Grain Cowhide |
Color | Black |
Back | Spandex |
Size | XXL |
Weight | 0.07 LB |
EAN or UPC | 662909008640 |
