- Blue Color
- MENS Glove Size
- Knit Wrist Cuff
description
- Regular Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Cotton lined palm for extra comfort
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Knit wrist helps prevent dirt and debris from entering the glove
- Fabric back provides breathability and flexibility
| Stitching | Nylon |
| Thumb | Straight |
| Back | Fabric |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Color | Blue |
| Hide | Split Cowhide |
| Palm | Single |
| Weight | 0.22 LB |
| EAN or UPC | 616314008122 |

