- B/C Shoulder, Grey & Red Striped, Starched Safety Cuff
- Medium
- Gray
- Red
- Green
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and finger tips for extra protection
| Style | B/C Shoulder, Grey & Red Striped, Starched Safety Cuff |
| Glove Type | Split Leather Palm |
| Cuff Style | Starched Safety Cuff |
| Material | Cotton, Cowhide Leather |
| Color | Green, Red, Gray |
| Thickness | 1 mm |
| Glove Size | Medium |
| Type | Copper Series |
| Length | 9.900 in |
| Usage | Construction, Metal Work, General Maintenance |
| Weight | 0.325 LB |
| EAN or UPC | 616314007866 |

