- B/C Grade Shoulder, Blue, Black & Red Striped
- Extra Large
- Blue
- Black
- Red
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and finger tips for extra protection
| Type | Copper Series |
| Style | B/C Grade Shoulder, Blue, Black & Red Striped |
| Cuff Style | Rubberized Gauntlet |
| Length | 10.400 in |
| Material | Cotton, Cowhide Leather |
| Color | Black, Red, Blue, Gray |
| Usage | Construction, Metal Work, Farming General Purposes |
| Glove Size | X-Large |
| Glove Type | Split Leather Palm |
| Weight | 0.492 LB |
| EAN or UPC | 616314044571 |

