- B Grade Shoulder, Pink & Green, Plasticized Safety Cuff
- Large
- Green
- Pink
- Leather
| Material | Cotton, Leather |
| Usage | Construction, Metal Work, General Maintenance |
| Cuff Style | Plasticized Safety Cuff |
| Glove Type | Split Leather Palm |
| Color | Green, Pink |
| Style | B Grade Shoulder, Pink & Green, Plasticized Safety Cuff |
| Type | Bronze Series |
| Glove Size | Large |
| Weight | 0.473 LB |
| EAN or UPC | 616314015724 |

