Skip to content Skip to navigation menu
Split Leather Palms Gloves

83-6663/L/LHO

Split Leather Palms Gloves
Item #103728062
  • B Grade Shoulder, Green & Pink Striped
  • Large
  • Green
  • Pink
  • Leather
  • Cotton
+ Show More + Show Less
Split Leather Palms Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Grade Shoulder, Green & Pink Striped
  • Large
  • Green
  • Pink
  • Leather

applications

  • Use for construction, material handling and general maintenance

features

  • Leather knucklestrap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Cotton lined palm for extra comfort
Type Bronze Series
Usage Construction, Metal Work, Farming General Purposes
Glove Size Large
Color Green, Pink
Material Cotton, Leather
Length 12.200 in
Style B Grade Shoulder, Green & Pink Striped
Cuff Style Rubberized Gauntlet
Thickness 1.1 mm
Glove Type Split Leather Palm
Weight 0.38 LB
EAN or UPC 616314021336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison