- Split Leather Palms Gloves
- Large
- Rubberized Safety Cuff
- Split Leather Palm
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather Cotton lined palm for extra comfort Elastic closure sewn inside glove for safety and comfort Leather knucklestrap and finger tips for extra protection Starched and plasticized cuff styles provide
| Thickness | 1.3 mm |
| Color | Natural |
| Style | Cotton Lined Palm, Knucklestrap |
| Material | Cotton, Cowhide Leather |
| Length | 10 1/2 in |
| Glove Size | Large |
| Glove Type | Split Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 0.398 LB |
| EAN or UPC | 616314007491 |

