- White Color
- Small Glove Size
- Safety Cuff
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Constructed of "A/B" grade shoulder split cowhide
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Chromium VI Free | Yes |
| Glove Size | Small |
| Stitching | Nylon |
| Back | Canvas |
| Cuff | Safety |
| Hide | Split Cowhide |
| Palm | Single |
| Color | White |
| Thumb | Wing |
| Weight | 0.4 LB |
| EAN or UPC | 616314015694 |

