Skip to content Skip to navigation menu
PIP82-7563C

82-7563C

Leather Palm Safety Cuff Gloves
Item #101744574
  • A/B Grade Split Cowhide Leather Palm
  • Safety Cuff
  • Ladies
PIP82-7563C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
  • A/B Grade Split Cowhide Leather Palm
  • Safety Cuff
  • Ladies

applications

  • Use for construction, material handling and general maintenance

features

  • Constructed of various grades of cowhide, pigskin and/or fabric
  • Cotton lined palm for extra comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Leather knucklestrap and fingertips for extra protection
Glove Size Women's Medium
Material Pigskin/Fabric
Length 14 in
Glove Type Silver Series
Cuff Type Safety Cuff
Weight 0.503 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison