- A Select Shoulder, Heavy White Canvas
- Medium
- White
- Brown
- Leather
applications
- Use for construction, material handling and general maintenance
features
- Leather knucklestrap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Cotton lined palm for extra comfort
| Glove Size | Medium |
| Style | A Select Shoulder, Heavy White Canvas |
| Usage | Construction, Material Handling and General Maintenance |
| Thickness | 1 mm |
| Color | White, Brown |
| Length | 11.800 in |
| Material | Cotton, Leather |
| Type | Gold Series |
| Cuff Style | Rubberized Gauntlet |
| Glove Type | Split Leather Palm |
| Weight | 0.694 LB |
| EAN or UPC | 616314007224 |

