- Split Leather Palms Gloves
- Men's
- Rubberized Safety Cuff
- Split Leather Palm
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and finger tips for extra protection
| Color | Gold, Gray |
| Glove Size | Men's |
| Material | Cotton, Leather |
| Style | Leather Knucklestrap and Finger Tips For Extra Protection |
| Thickness | 1.2 mm |
| Cuff Style | Rubberized Safety Cuff |
| Glove Type | Split Leather Palm |
| Length | 10 1/2 in |
| Weight | 0.704 LB |
| EAN or UPC | 616314007187 |

