- Large
- Natural
- Gauntlet
description
- Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Multi Layer construction offers comfort, insulation and superior heat protection
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Nap-out finish for heat resistance
- Knuckle strap for extra protection
- Gauntlet cuff for added forearm protection, allows for fast removal and is washable for longer wear
| Cuff | Gauntlet |
| Lining | Cotton |
| Glove Size | Large |
| Color | Natural |
| Weight | 0.0 LB |
| EAN or UPC | 662909622433 |

