- Blue Color
- Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Safety cuff helps protect wrist and allows for fast removal
- Elastic closure sewn inside glove for safety and comfort
- Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Straight thumb increases comfort in closed-fisted work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
| Cuff | Safety |
| Back | Canvas |
| Thumb | Straight |
| Color | Blue |
| Palm | Leather |
| Glove Size | Large |
| Hide | Top Grain Pigskin |
| Weight | 0.39 LB |
| EAN or UPC | 616314009822 |

