- Top Grain Cowhide Driver
- Red Foam Lining
- Premium Grade
- Straight Thumb
- Elastic Back
applications
- Construction
- Farming
- Machine operation
- Refrigeration
| Glove Size | X-Large |
| Color | Natural |
| Material | Cowhide/Foam Lined |
| Length | 10 in |
| Cuff Type | Slip-On |
| Weight | 0.449 LB |
| EAN or UPC | 616314009310 |
-
Pre-Packed Quantities


