- Ladies Glove Size
description
- Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
- Ladies' size for true fit on female hands
| Color | Brown |
| Cuff | Knit Wrist |
| Glove Size | Ladies |
| Color2 | Brown |
| Thumb | Straight |
| Weight | 0.39 LB |
| EAN or UPC | 662909619006 |

