- Gray Color
- X-Small Size
- Regular Grade
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Leather slip-on cuff allows for easy on and off
| Cuff | Gauntlet |
| Lining | Unlined |
| Color | Gray |
| Thumb | Wing |
| Hide | Top Grain Goatskin |
| Stitching | Kevlar |
| Weight | 2.62 LB |
| EAN or UPC | 616314167232 |

