- Gray Color
- Medium Glove Size
- Polyurethane Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Silicone free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Silicone Free | Yes |
| Coating | Polyurethane |
| Gauge | 13 |
| CRH | 6:1 |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Glove Size | Medium |
| Cuff | Knit Wrist |
| Weight | 1.1 LB |
| EAN or UPC | 662909072467 |

