- Gray Color
- Large Glove Size
- Uncoated
description
- Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
features
- HPPE Blended yarn provides exceptional cut resistance and overall performance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
- Leather reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Stitched with Kevlar® for added strength
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Hide | Split Cowhide |
| CRH | 1:7 |
| Coating | Uncoated |
| Glove Size | Large |
| Color | Gray |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Weight | 0.91 LB |
| EAN or UPC | 662909072610 |

