- Gray Color
- Medium Glove Size
- Uncoated
description
- Ideal for automotive, glass cutting and handling, sheet metal handling and general duty applications.
features
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- HPPE blended yarns offer exceptional cut and slash resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Can be worn on its own or as a glove liner
- 100% silicone-free so it can be used in applications requiring a silicone-free environment
- Good washability, keeps its stretch and recovery even after laundering
- Color coded hems for easy size identification
| Glove Size | Medium |
| Coating | Uncoated |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Color | Gray |
| CRH | 7:2 |
| Weight | 1.1 LB |
| EAN or UPC | 662909072511 |

