- Blue Color
- X-Large Glove Size
- Polyurethane Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Cuff | Knit Wrist |
| CRH | 1:4 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Glove Size | X-Large |
| Gauge | 18 |
| Color | Blue |
| Coating | Polyurethane |
| Weight | 0.81 LB |
| EAN or UPC | 662909501110 |

