- Green Color
- 2X-Large Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| CRH | 1:4 |
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| Glove Size | 2X-Large |
| Color | Green |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Gauge | 18 |
| Weight | 3.15 LB |
| EAN or UPC | 662909033673 |

