- X-Small Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Silicone Free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- DMF Free
| Gauge | 15 |
| EN 388 P | 1 |
| EN 388 T | 3 |
| EN 388 A | 4 |
| Silicone Free | Yes |
| Coating Color | Gray |
| EN 388 | 431 |
| EN 388 2016 | 431 |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| Color2 | Black |
| Glove Size | X-Small |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Weight | 0.8 LB |
| EAN or UPC | 662909072993 |

