Skip to content Skip to navigation menu
Gray Knit Wrist Cuff 2X-Large General Purpose Gloves

715SNFTK/XXL

Gray Knit Wrist Cuff 2X-Large General Purpose Gloves
Item #117166834
  • 2X-Large Glove Size
Gray Knit Wrist Cuff 2X-Large General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2X-Large Glove Size

description

  • Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

features

  • Seamless knit nylon construction provides comfort without sacrificing dexterity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
Gauge 15
EN 388 T 4
EN 388 2016 4141
Color Gray
EN 388 P 1
Cuff Knit Wrist
Coating Nitrile
Coating Coverage Palm, Fingers & Knuckles
EN 388 A 4
Color2 Gray
Coating Color Black
Glove Size 2X-Large
EN 388 C 1
EN 388 4141
Weight 1.0 LB
EAN or UPC 662909073488
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison