- X-Small Glove Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Silicone Free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| EN 388 | 3131 |
| Coating | Nitrile |
| EN 388 2016 | 3131 |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Color2 | Salt & Pepper |
| Glove Size | X-Small |
| Gauge | 15 |
| Coating Coverage | Palm & Fingers |
| Silicone Free | Yes |
| EN 388 T | 3 |
| EN 388 C | 1 |
| Color | Salt & Pepper |
| EN 388 P | 1 |
| EN 388 A | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 662909071842 |

