- Large Glove Size
description
- Ideal for assembly work, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Gauge | 15 |
| EN 388 2016 | 4121 |
| EN 388 C | 1 |
| EN 388 | 4121 |
| EN 388 P | 1 |
| Coating Color | Blue |
| Coating Coverage | Palm, Fingers & Knuckles |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| EN 388 A | 4 |
| EN 388 T | 2 |
| Color2 | Black |
| Color | Black |
| Glove Size | Large |
| Weight | 1.25 LB |
| EAN or UPC | 662909071576 |

