- Large Glove Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless nylon knit shell is comfortable and flexible
- Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Breathable glove shell
| EN 388 C | 1 |
| Coating Color | Black |
| EN 388 T | 3 |
| EN 388 A | 3 |
| EN 388 2016 | 3131 |
| EN 388 P | 1 |
| Glove Size | Large |
| Coating Coverage | Palm, Fingers & Knuckles |
| Color2 | Blue |
| Gauge | 15 |
| Color | Blue |
| Cuff | Knit Wrist |
| EN 388 | 3131 |
| Coating | Latex |
| Weight | 0.67 LB |
| EAN or UPC | 662909072962 |

