- Small Glove Size
description
- Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
features
- Nitrile foam coating will provide a good grip and excellent abrasion resistance
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Breathable back for comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Machine washable
- Antibacterial
| EN 388 | 4131 |
| EN 388 A | 4 |
| Color2 | Gray |
| EN 388 2016 | 4131 |
| EN 388 C | 1 |
| Coating Color | Black |
| Glove Size | Small |
| EN 388 P | 1 |
| Coating | Nitrile |
| EN 388 T | 3 |
| Coating Coverage | Palm & Fingers |
| Color | Gray |
| Cuff | Knit Wrist |
| Weight | 0.38 LB |
| EAN or UPC | 662909072887 |

