- Blue Color
- X-Large Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Gauge | 15 |
| Coating Coverage | Palm & Fingers |
| CRH | 6:2 |
| Coating Color | Black |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 662909559203 |

