- Yellow Color
- 2X-Large Glove Size
- Nylon/HPPE Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic lined gloves provide economical cold weather protection
- PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| CRH | 8:5 |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Material | Nylon, HPPE |
| Color | Yellow |
| Cuff | Knit Wrist |
| Glove Size | 2X-Large |
| Coating Color | Black |
| Weight | 4.7 LB |
| EAN or UPC | 662909059673 |

