- Small Glove Size
features
- 13 Gauge Nylon Shell Knit
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Color | Gray |
| Gauge | 13 |
| EN 388 P | 1 |
| Coating Color | Gray |
| Coating | Polyurethane |
| EN 388 | 431 |
| EN 388 T | 3 |
| EN 388 A | 4 |
| Glove Size | Small |
| Coating Coverage | Palm & Fingers |
| Color2 | Gray |
| EN 388 2016 | 431 |
| Weight | 0.38 LB |
| EAN or UPC | 662909071019 |

