- Black Color
- Small Glove Size
- Polyurethane Coating
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Color | Black |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Coating | Polyurethane |
| Coating Color | Black |
| Weight | 0.65 LB |
| EAN or UPC | 662909072764 |

