- Medium Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit Nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
| EN 388 P | 1 |
| EN 388 | 431 |
| Color2 | White |
| Cuff | Knit Wrist |
| Coating | Polyurethane |
| Glove Size | Medium |
| Coating Coverage | Palm & Fingers |
| EN 388 2016 | 431 |
| Color | White |
| Coating Color | White |
| EN 388 T | 3 |
| Gauge | 13 |
| EN 388 A | 4 |
| Weight | 0.72 LB |
| EAN or UPC | 662909713476 |

