- Small Glove Size
description
- Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
features
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Ladies' size for true fit on female hands
| Color2 | White |
| Cuff | Knit Wrist |
| Color | White |
| Gauge | 13 |
| Glove Size | WS |
| Weight | 0.0 LB |
| EAN or UPC | 662909713209 |

