- 10 Glove Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Color2 | White |
| EN 388 T | 2 |
| Glove Size | 10 |
| Color | White |
| Coating Coverage | Palm & Fingers |
| EN 388 A | 4 |
| Coating | Nitrile |
| EN 388 C | 1 |
| EN 388 2016 | 4121 |
| Coating Color | Gray |
| EN 388 P | 1 |
| Cuff | Knit Wrist |
| Gauge | 13 |
| EN 388 | 4121 |
| Weight | 0.0 LB |
| EAN or UPC | 662909713148 |

