- Small Glove Size
description
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless nylon knit shell is comfortable and flexible
| Coating | Latex |
| EN 388 A | 3 |
| EN 388 P | 1 |
| EN 388 C | 2 |
| Cuff | Knit Wrist |
| EN 388 | 3221 |
| Glove Size | Small |
| Color | Gray |
| EN 388 T | 2 |
| Coating Coverage | Palm & Fingers |
| EN 388 2016 | 3221 |
| Color2 | Gray |
| Coating Color | Black |
| Gauge | 13 |
| Weight | 1.47 LB |
| EAN or UPC | 662909502476 |

