- Green Color
- 3X-Large Size
description
- Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Arc rating: ATPV 4.4 cal/cm2
| Color | Green |
| Cuff | Knit Wrist |
| HRC Method | ATPV |
| Resistance Type | Arc Rated, Cut Resistant |
| HRC Level | 1 |
| Coating Color | Black |
| HRC Cal | 4.4 |
| Weight | 0.0 LB |
| EAN or UPC | 662909712707 |

