
- White Color
- X-Small Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Cuff | Knit Wrist |
Glove Size | X-Small |
Coating | Nitrile |
Coating Coverage | Palm & Fingers |
Color | White |
CRH | 2:5 |
Gauge | 13 |
Coating Color | Black |
Weight | 1.8 LB |
EAN or UPC | 662909557360 |
