- Gray Color
- X-Small Glove Size
- Uncoated
description
- Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
features
- HPPE blended yarns offer exceptional cut and slash resistance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Superior washability, can be washed repeatedly and will retain its performance after multiple washings
- Complies with FDA food handling requirements 21 CFR, Part 177
- Color coded hems for easy size identification
| Coating | Uncoated |
| Glove Size | X-Small |
| Gauge | 13 |
| Color | Gray |
| CRH | 1:6 |
| Cuff | Knit Wrist |
| Weight | 1.32 LB |
| EAN or UPC | 662909558985 |

