- 2X-Large Glove Size
description
- Ideal for applications involving assembly, construction, inspection, material and refuse handling, and landscaping.
features
- Seamless knit polyester shell offers increased comfort and dexterity
- Latex sandy foam coating provides a superior grip in dry and wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
| Glove Size | 2X-Large |
| EN 388 C | 1 |
| Coating Color | Blue |
| Coating | Latex |
| EN 388 A | 2 |
| EN 388 | 2131 |
| Color2 | Blue |
| Coating Coverage | Palm, Fingers & Knuckles |
| EN 388 P | 1 |
| Color | Blue |
| Gauge | 13 |
| EN 388 T | 3 |
| EN 388 2016 | 2131 |
| Cuff | Knit Wrist |
| Weight | 0.67 LB |
| EAN or UPC | 662909556929 |

