- Green Color
- X-Large Glove Size
- Nitrile Coating
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
- Complies with FDA food handling requirements 21 CFR, Part 177
| Glove Size | X-Large |
| Gauge | 10 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| CRH | 8:3 |
| Color | Green |
| Coating Color | Black |
| Weight | 1.25 LB |
| EAN or UPC | 662909712882 |

